Zoro Homepage

Spin-On replacement filter for 85546 / CARQUEST

  • Mfr # B1SO0001980

  • Zoro # G410496766


product price: $53.75
/ea
Sold in multiples of 4 for $215.00

Key Features

Microns
25 µ
Outside Dia.
3.78"
Application
Filtration
Length
5.787"
Micron Rating
25 µ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0001980
Zoro #
G410496766
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.78"
Length
5.787"

Details

Microns
25 µ
Application
Filtration
Micron Rating
25 µ
Filter Media
Cellulose
Head Material
Cellulose
Replaces Brand
Carquest
Replaces Part Number
85546

Description

Beta 1 Filters B1SO0001988 is a quality replacement for CARQUEST / 85546.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.