
Spin-On replacement filter for 86597475 / CNH CASE-NEW HOLLAND
Mfr # B1SO0008120
Zoro # G710499825
product price: $62.39
/eaSold in multiples of 2 for $124.78
Key Features
Outside Dia.
3.74"
Application
Filtration
Micron Rating
15 µ
Microns
15 µ
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0008120
Zoro #
G710499825
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.74"
Length
9.508"
Details
Application
Filtration
Micron Rating
15 µ
Microns
15 µ
Filter Media
Microglass
Item
Hydraulic Filter
Head Material
Microglass
Replaces Part Number
86597475
Replaces Brand
Cnh (Case-New Holland)
Description
Beta 1 Filters B1SO0008163 is a quality replacement for CNH CASE-NEW HOLLAND / 86597475.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.