Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-On replacement filter for 87SL130H20LLP / EPPENSTEINER

  • Mfr # B1SO0004175

  • Zoro # G210489852


product price: $163.99
/ea
Sold in multiples of 2 for $327.98
Free Shipping & Returns

Key Features

Application
Filtration
Micron Rating
20 µ
Filter Media
Microglass
Microns
20 µ
Outside Dia.
5.079"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1SO0004175
Zoro #
G210489852
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
5.079"
Length
9.016"

Details

Application
Filtration
Micron Rating
20 µ
Filter Media
Microglass
Microns
20 µ
Item
Hydraulic Filter
Head Material
Microglass
Replaces Part Number
87SL130H20LLP
Replaces Brand
Eppensteiner

Description

Beta 1 Filters B1SO0004188 is a quality replacement for EPPENSTEINER / 87SL130H20LLP.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.