
Spin-On replacement filter for 87SL90P25P / EPPENSTEINER
Mfr # B1SO0003491
Zoro # G210493453
product price: $45.99
/eaSold in multiples of 4 for $183.96
Key Features
Micron Rating
25 µ
Microns
25 µ
Outside Dia.
5.079"
Application
Filtration
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0003491
Zoro #
G210493453
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.079"
Length
7.165"
Details
Micron Rating
25 µ
Microns
25 µ
Application
Filtration
Item
Hydraulic Filter
Filter Media
Cellulose
Head Material
Cellulose
Replaces Part Number
87SL90P25P
Replaces Brand
Eppensteiner
Description
Beta 1 Filters B1SO0003504 is a quality replacement for EPPENSTEINER / 87SL90P25P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.