
Spin-On replacement filter for 885249 / CUSHMAN
Mfr # B1SO0001705
Zoro # G110491276
product price: $29.55
/eaSold in multiples of 4 for $118.20
Key Features
Filter Media
Cellulose
Length
5.787 in
Head Material
Cellulose
Micron Rating
10 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0001705
Zoro #
G110491276
UPC #
-
Country of Origin
Italy
Dimensions
Length
5.787 in
Outside Dia.
3.78 in
Details
Filter Media
Cellulose
Head Material
Cellulose
Micron Rating
10 ยต
Application
Filtration
Replaces Part Number
885249
Replaces Brand
Cushman
Description
Beta 1 Filters B1SO0001764 is a quality replacement for CUSHMAN / 885249.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.