
Spin-On replacement filter for 900390010 / BANDIT
Mfr # B1SO0001705
Zoro # G510490770
product price: $23.55
/eaSold in multiples of 4 for $94.20
Key Features
Outside Dia.
3.78 in
Length
5.787 in
Micron Rating
10 ยต
Application
Filtration
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0001705
Zoro #
G510490770
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.78 in
Length
5.787 in
Details
Item
Hydraulic Filter
Micron Rating
10 ยต
Application
Filtration
Head Material
Cellulose
Filter Media
Cellulose
Replaces Brand
Bandit
Replaces Part Number
900390010
Description
Beta 1 Filters B1SO0001726 is a quality replacement for BANDIT / 900390010.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.