Zoro Homepage

Spin-On replacement filter for 90303348 / INGERSOLL RAND

  • Mfr # B1SO0001587

  • Zoro # G110489341


product price: $46.79
/ea
Sold in multiples of 4 for $187.16

Key Features

Filter Media
Cellulose
Microns
25 µ
Length
5.5"
Head Material
Microglass
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0001587
Zoro #
G110489341
UPC #
-
Country of Origin
Italy

Dimensions

Length
5.5"
Outside Dia.
3.69"

Details

Filter Media
Cellulose
Microns
25 µ
Head Material
Microglass
Application
Filtration
Micron Rating
10 µ
Replaces Brand
Ingersoll Rand
Replaces Part Number
90303348

Description

Beta 1 Filters B1SO0001650 is a quality replacement for INGERSOLL RAND / 90303348.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.