
Spin-On replacement filter for 91605204 / INGERSOLL RAND
Mfr # B1SO0016386
Zoro # G911932671
product price: $23.15
/eaKey Features
Length
5.69"
Outside Dia.
3.69"
Material
Cellulose
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0016386
Zoro #
G911932671
UPC #
-
Country of Origin
United States
Dimensions
Length
5.69"
Outside Dia.
3.69"
Details
Material
Cellulose
Application
Filtration
Description
Beta 1 Filters B1SO0016419 is a quality replacement for INGERSOLL RAND / 91605204.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.