
Spin-On replacement filter for 92118678 / INGERSOLL RAND
Mfr # B1SO0001328
Zoro # G110498534
product price: $22.49
/eaKey Features
Length
8.25"
Outside Dia.
3.7"
Micron Rating
15 ยต
Application
Filtration
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0001328
Zoro #
G110498534
UPC #
-
Country of Origin
United States
Dimensions
Length
8.25"
Outside Dia.
3.7"
Details
Micron Rating
15 ยต
Application
Filtration
Filter Media
Cellulose
Material
Cellulose
Replaces Part Number
92118678
Replaces Brand
Ingersoll Rand
Description
Beta 1 Filters B1SO0001383 is a quality replacement for INGERSOLL RAND / 92118678.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.