
Spin-On replacement filter for 92724 / BIG A
Mfr # B1SO0004839
Zoro # G810495413
product price: $90.59
/eaSold in multiples of 2 for $181.18
Free Shipping & Returns
Key Features
Micron Rating
20 µ
Outside Dia.
3.78"
Head Material
Microglass
Application
Filtration
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1SO0004839
Zoro #
G810495413
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.78"
Length
8.268"
Details
Micron Rating
20 µ
Head Material
Microglass
Application
Filtration
Filter Media
Microglass
Microns
20 µ
Replaces Part Number
92724
Replaces Brand
Big A
Description
Beta 1 Filters B1SO0004841 is a quality replacement for BIG A / 92724.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.