Shop BETA 1 FILTERS
See all product information
Create Account
Spin-On replacement filter for 927737 / PARKER
- Mfr # B1SO0006085
- Zoro # G912357541
product price:Â
$
64.35
/ea
Sold in multiples of 2 for
$128.70
Key Features
Length
10.472 in
Outside Dia.
5.039 in
Micron Rating
25 µ
Application
Filtration
Material
Cellulose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1SO0006085
- Zoro #
- G912357541
- UPC #
- -
- Country of Origin
- Italy
- Micron Rating
- 25 µ
- Application
- Filtration
- Material
- Cellulose
Dimensions
- Length
- 10.472 in
- Outside Dia.
- 5.039 in
Description
Beta 1 Filters B1SO0006118 is a quality replacement for PARKER / 927737.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.