
Spin-On replacement filter for 92860 / BIG A
Mfr # B1SO0005966
Zoro # G810498360
product price: $54.05
/eaSold in multiples of 2 for $108.10
Key Features
Application
Filtration
Length
10.472 in
Outside Dia.
5.039 in
Micron Rating
10 ยต
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0005966
Zoro #
G810498360
UPC #
-
Country of Origin
Italy
Dimensions
Length
10.472 in
Outside Dia.
5.039 in
Details
Application
Filtration
Item
Hydraulic Filter
Micron Rating
10 ยต
Head Material
Cellulose
Filter Media
Cellulose
Replaces Brand
Big A
Replaces Part Number
92860
Description
Beta 1 Filters B1SO0005973 is a quality replacement for BIG A / 92860.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.