
Spin-On replacement filter for 9455251456 / BOSCH
Mfr # B1SO0003880
Zoro # G010497613
product price: $80.95
/eaSold in multiples of 2 for $161.90
Free Shipping & Returns
Key Features
Application
Filtration
Length
8.976"
Microns
10 µ
Outside Dia.
5.079"
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0003880
Zoro #
G010497613
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.976"
Outside Dia.
5.079"
Details
Application
Filtration
Microns
10 µ
Filter Media
Cellulose
Micron Rating
10 µ
Head Material
Cellulose
Replaces Part Number
9455251456
Replaces Brand
Bosch
Description
Beta 1 Filters B1SO0003882 is a quality replacement for BOSCH / 9455251456.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.