Zoro Homepage

Spin-On replacement filter for 9455251457 / BOSCH

  • Mfr # B1SO0003836

  • Zoro # G310496439


product price: $71.49
/ea
Sold in multiples of 2 for $142.98

Key Features

Head Material
Wire Mesh
Filter Media
Wire Mesh
Application
Filtration
Microns
60 µ
Outside Dia.
5.079"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0003836
Zoro #
G310496439
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
5.079"
Length
7.165"

Details

Head Material
Wire Mesh
Filter Media
Wire Mesh
Application
Filtration
Microns
60 µ
Micron Rating
60 µ
Replaces Part Number
9455251457
Replaces Brand
Bosch

Description

Beta 1 Filters B1SO0003837 is a quality replacement for BOSCH / 9455251457.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.