
Spin-On replacement filter for 9790121800 / ATLAS COPCO
Mfr # B1SO0016584
Zoro # G111933072
product price: $60.25
/eaKey Features
Length
10.24"
Outside Dia.
4.65"
Micron Rating
21 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0016584
Zoro #
G111933072
UPC #
-
Country of Origin
United States
Dimensions
Length
10.24"
Outside Dia.
4.65"
Details
Micron Rating
21 ยต
Application
Filtration
Description
Beta 1 Filters B1SO0016591 is a quality replacement for ATLAS COPCO / 9790121800.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.