
Spin-On replacement filter for 997591 / CLARK
Mfr # B1SO0002095
Zoro # G110488443
product price: $30.45
/eaSold in multiples of 4 for $121.80
Key Features
Length
5.787"
Outside Dia.
3.78"
Micron Rating
25 ยต
Material
Cellulose
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1SO0002095
Zoro #
G110488443
UPC #
-
Country of Origin
Italy
Dimensions
Length
5.787"
Outside Dia.
3.78"
Details
Micron Rating
25 ยต
Material
Cellulose
Application
Filtration
Replaces Part Number
997591
Replaces Brand
Clark
Filter Media
Cellulose
Description
Beta 1 Filters B1SO0002127 is a quality replacement for CLARK / 997591.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.