
Spin-On replacement filter for 998258 / CNH CASE-NEW HOLLAND
Mfr # B1SO0007179
Zoro # G010499792
product price: $78.75
/eaSold in multiples of 2 for $157.50
Free Shipping & Returns
Key Features
Filter Media
Cellulose
Microns
10 µ
Micron Rating
10 µ
Application
Filtration
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0007179
Zoro #
G010499792
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.039"
Length
8.976"
Details
Filter Media
Cellulose
Microns
10 µ
Micron Rating
10 µ
Application
Filtration
Item
Hydraulic Filter
Head Material
Cellulose
Replaces Part Number
998258
Replaces Brand
Cnh (Case-New Holland)
Description
Beta 1 Filters B1SO0007180 is a quality replacement for CNH CASE-NEW HOLLAND / 998258.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.