Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-On replacement filter for A02A10G9 / WIX

  • Mfr # B1SO0002462

  • Zoro # G010494841


product price: $40.69
/ea
Sold in multiples of 4 for $162.76

Key Features

Filter Media
Microglass
Micron Rating
10 ยต
Application
Filtration
Outside Dia.
3.78 in
Length
5.787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1SO0002462
Zoro #
G010494841
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.78 in
Length
5.787 in

Details

Item
Hydraulic Filter
Filter Media
Microglass
Micron Rating
10 ยต
Application
Filtration
Head Material
Microglass
Replaces Brand
Wix
Replaces Part Number
A02A10G9

Description

Beta 1 Filters B1SO0002501 is a quality replacement for WIX / A02A10G9.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.