Zoro Homepage

Spin-On replacement filter for A02A125T / WIX

  • Mfr # B1SO0002626

  • Zoro # G110496189


product price: $48.99
/ea
Sold in multiples of 4 for $195.96

Key Features

Filter Media
Wire Mesh
Microns
125 µ
Outside Dia.
3.78"
Length
5.787"
Micron Rating
125 µ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0002626
Zoro #
G110496189
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.78"
Length
5.787"

Details

Filter Media
Wire Mesh
Microns
125 µ
Micron Rating
125 µ
Application
Filtration
Item
Hydraulic Filter
Head Material
Wire Mesh
Replaces Part Number
A02A125T
Replaces Brand
Wix

Description

Beta 1 Filters B1SO0002660 is a quality replacement for WIX / A02A125T.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.