
Spin-On replacement filter for A03A10C9 / WIX
Mfr # B1SO0002816
Zoro # G510487961
product price: $29.99
/eaSold in multiples of 4 for $119.96
Key Features
Length
8.386 in
Head Material
Cellulose
Outside Dia.
3.78 in
Filter Media
Cellulose
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0002816
Zoro #
G510487961
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.386 in
Outside Dia.
3.78 in
Details
Head Material
Cellulose
Item
Hydraulic Filter
Filter Media
Cellulose
Application
Filtration
Micron Rating
10 ยต
Replaces Part Number
A03A10C9
Replaces Brand
Wix
Description
Beta 1 Filters B1SO0002864 is a quality replacement for WIX / A03A10C9.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.