
Spin-On replacement filter for A04A06G / WIX
Mfr # B1SO0003611
Zoro # G210494696
product price: $74.15
/eaSold in multiples of 2 for $148.30
Key Features
Outside Dia.
5.079"
Filter Media
Microglass
Microns
5 µ
Micron Rating
5 µ
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0003611
Zoro #
G210494696
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.079"
Length
7.165"
Details
Filter Media
Microglass
Item
Hydraulic Filter
Microns
5 µ
Micron Rating
5 µ
Head Material
Microglass
Application
Filtration
Replaces Part Number
A04A06G
Replaces Brand
Wix
Description
Beta 1 Filters B1SO0003632 is a quality replacement for WIX / A04A06G.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.