
Spin-On replacement filter for A07A25C / WIX
Mfr # B1SO0004677
Zoro # G911451929
product price: $69.45
/eaSold in multiples of 2 for $138.90
Key Features
Length
14.37"
Outside Dia.
8.9"
Micron Rating
25 ยต
Inside Dia.
6.04"
Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0004677
Zoro #
G911451929
UPC #
-
Country of Origin
Italy
Dimensions
Length
14.37"
Outside Dia.
8.9"
Inside Dia.
6.04"
Details
Micron Rating
25 ยต
Material
Cellulose
Application
Filtration
Media
Cellulose
Description
Beta 1 Filters B1SO0004685 is a quality replacement for WIX / A07A25C.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.