
Spin-On replacement filter for A110CW259 / FILTREC
Mfr # B1SO0002299
Zoro # G710491881
product price: $69.69
/eaSold in multiples of 4 for $278.76
Key Features
Length
5.787"
Filter Media
Cellulose/Water Removal
Microns
25 µ
Head Material
Cellulose/Water Removal
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0002299
Zoro #
G710491881
UPC #
-
Country of Origin
Italy
Dimensions
Length
5.787"
Outside Dia.
3.78"
Details
Filter Media
Cellulose/Water Removal
Microns
25 µ
Item
Hydraulic Filter
Head Material
Cellulose/Water Removal
Application
Filtration
Micron Rating
25 µ
Replaces Brand
Filtrec
Replaces Part Number
A110CW259
Description
Beta 1 Filters B1SO0002299 is a quality replacement for FILTREC / A110CW259.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.