
Spin-On replacement filter for A110G10 / FILTREC
Mfr # B1SO0002404
Zoro # G510492545
product price: $50.59
/eaSold in multiples of 4 for $202.36
Key Features
Filter Media
Microglass
Microns
10 µ
Micron Rating
10 µ
Outside Dia.
3.78"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0002404
Zoro #
G510492545
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.78"
Length
5.787"
Details
Filter Media
Microglass
Microns
10 µ
Micron Rating
10 µ
Item
Hydraulic Filter
Application
Filtration
Head Material
Microglass
Replaces Brand
Filtrec
Replaces Part Number
A110G10
Description
Beta 1 Filters B1SO0002404 is a quality replacement for FILTREC / A110G10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.