
Spin-On replacement filter for A121C102 / FILTREC
Mfr # B1SO0003955
Zoro # G110498442
product price: $64.75
/eaSold in multiples of 2 for $129.50
Key Features
Length
9.016"
Outside Dia.
5.079"
Microns
10 µ
Micron Rating
10 µ
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0003955
Zoro #
G110498442
UPC #
-
Country of Origin
Italy
Dimensions
Length
9.016"
Outside Dia.
5.079"
Details
Item
Hydraulic Filter
Microns
10 µ
Micron Rating
10 µ
Head Material
Cellulose
Application
Filtration
Filter Media
Cellulose
Replaces Brand
Filtrec
Replaces Part Number
A121C102
Description
Beta 1 Filters B1SO0003955 is a quality replacement for FILTREC / A121C102.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.