
Spin-On replacement filter for A152C10 / FILTREC
Mfr # B1SO0005966
Zoro # G310498525
product price: $54.25
/eaSold in multiples of 2 for $108.50
Key Features
Micron Rating
10 µ
Head Material
Cellulose
Outside Dia.
5.039"
Microns
10 µ
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0005966
Zoro #
G310498525
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.039"
Length
10.472"
Details
Micron Rating
10 µ
Head Material
Cellulose
Microns
10 µ
Item
Hydraulic Filter
Filter Media
Cellulose
Application
Filtration
Replaces Brand
Filtrec
Replaces Part Number
A152C10
Description
Beta 1 Filters B1SO0005966 is a quality replacement for FILTREC / A152C10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.