
Spin-On replacement filter for A152GW06 / FILTREC
Mfr # B1SO0006637
Zoro # G110506062
product price: $112.99
/eaSold in multiples of 2 for $225.98
Free Shipping & Returns
Key Features
Replaces OEM Part
A152GW06
Filter Media
Microglass/Water Removal
Micron Rating
5 µ
Length
10.472"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0006637
Zoro #
G110506062
UPC #
-
Country of Origin
Italy
Dimensions
Length
10.472"
Outside Diameter
5.039"
Details
Replaces OEM Brand
FILTREC
Replaces OEM Part
A152GW06
Filter Media
Microglass/Water Removal
Micron Rating
5 µ
Application
Filtration
Material
Microglass/Water Removal
Description
Beta 1 Filters B1SO0006637 is a quality replacement for FILTREC / A152GW06.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.