Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-On replacement filter for A411G15 / FILTREC

  • Mfr # B1SO0007565

  • Zoro # G410500128


product price: $99.25
/ea
Sold in multiples of 2 for $198.50
Free Shipping & Returns

Key Features

Application
Filtration
Head Material
Microglass
Outside Dia.
3.74"
Filter Media
Microglass
Microns
15 µ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0007565
Zoro #
G410500128
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.74"
Length
6.063"

Details

Application
Filtration
Head Material
Microglass
Item
Hydraulic Filter
Filter Media
Microglass
Microns
15 µ
Micron Rating
15 µ
Replaces Part Number
A411G15
Replaces Brand
Filtrec

Description

Beta 1 Filters B1SO0007565 is a quality replacement for FILTREC / A411G15.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.