
Spin-On replacement filter for A412G10 / FILTREC
Mfr # B1SO0007804
Zoro # G710498446
product price: $74.15
/eaSold in multiples of 2 for $148.30
Key Features
Micron Rating
10 µ
Head Material
Microglass
Filter Media
Microglass
Length
7.205"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0007804
Zoro #
G710498446
UPC #
-
Country of Origin
Italy
Dimensions
Length
7.205"
Outside Dia.
3.74"
Details
Micron Rating
10 µ
Head Material
Microglass
Filter Media
Microglass
Application
Filtration
Microns
10 µ
Item
Hydraulic Filter
Replaces Part Number
A412G10
Replaces Brand
Filtrec
Description
Beta 1 Filters B1SO0007804 is a quality replacement for FILTREC / A412G10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.