Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-On replacement filter for A413G06 / FILTREC

  • Mfr # B1SO0008002

  • Zoro # G410498265


product price: $62.39
/ea
Sold in multiples of 2 for $124.78

Key Features

Micron Rating
5 µ
Microns
5 µ
Application
Filtration
Filter Media
Microglass
Length
9.508"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0008002
Zoro #
G410498265
UPC #
-
Country of Origin
Italy

Dimensions

Length
9.508"
Outside Dia.
3.74"

Details

Micron Rating
5 µ
Microns
5 µ
Application
Filtration
Filter Media
Microglass
Head Material
Microglass
Replaces Part Number
A413G06
Replaces Brand
Filtrec

Description

Beta 1 Filters B1SO0008002 is a quality replacement for FILTREC / A413G06.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.