
Spin-On replacement filter for AE33293 / JOHN DEERE
Mfr # B1SO0001705
Zoro # G910493647
product price: $26.95
/eaSold in multiples of 4 for $107.80
Key Features
Head Material
Cellulose
Application
Filtration
Outside Dia.
3.78 in
Micron Rating
10 ยต
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0001705
Zoro #
G910493647
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.78 in
Length
5.787 in
Details
Head Material
Cellulose
Application
Filtration
Micron Rating
10 ยต
Filter Media
Cellulose
Replaces Brand
John Deere
Replaces Part Number
AE33293
Description
Beta 1 Filters B1SO0001871 is a quality replacement for JOHN DEERE / AE33293.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.