Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-On replacement filter for B486102 / ELGI

  • Mfr # B1SO0016285

  • Zoro # G311452236


product price: $14.59
/ea

Key Features

Length
16.811"
Outside Dia.
3.386"
Micron Rating
5 ยต
Material
Microglass
Inside Dia.
1.949"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1SO0016285
Zoro #
G311452236
UPC #
-
Country of Origin
United States

Dimensions

Length
16.811"
Outside Dia.
3.386"
Inside Dia.
1.949"

Details

Micron Rating
5 ยต
Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1SO0016333 is a quality replacement for ELGI / B486102.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.