
Spin-On replacement filter for BF46245 / BALDWIN
Mfr # B1SF0009012
Zoro # G710490556
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Length
14.213"
Outside Dia.
4.606"
Application
Filtration
Micron Rating
40 µ
Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SF0009012
Zoro #
G710490556
UPC #
-
Country of Origin
Italy
Dimensions
Length
14.213"
Outside Dia.
4.606"
Details
Application
Filtration
Micron Rating
40 µ
Material
Microglass
Microns
32 µ
Replaces Part Number
BF46245
Filter Media
Microglass
Replaces Brand
Baldwin
Description
Beta 1 Filters B1SF0009013 is a quality replacement for BALDWIN / BF46245.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.