Spin-On replacement filter for BSD500HWAV / FAI FILTRI

  • Mfr # B1SF0009012

  • Zoro # G310490574


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Length
14.213"
Outside Dia.
4.606"
Microns
32 µ
Application
Filtration
Micron Rating
40 µ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SF0009012
Zoro #
G310490574
UPC #
-
Country of Origin
Italy

Dimensions

Length
14.213"
Outside Dia.
4.606"

Details

Microns
32 µ
Application
Filtration
Micron Rating
40 µ
Material
Microglass
Replaces Part Number
BSD500HWAV
Filter Media
Microglass
Replaces Brand
Fai Filtri

Description

Beta 1 Filters B1SF0009015 is a quality replacement for FAI FILTRI / BSD500HWAV.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.