Zoro Homepage

Spin-On replacement filter for BT372MPG / BALDWIN

  • Mfr # B1SO0004839

  • Zoro # G510495539


product price: $100.99
/ea
Sold in multiples of 2 for $201.98
Free Shipping & Returns

Key Features

Length
8"
Application
Filtration
Outside Dia.
3.75"
Head Material
Microglass
Filter Media
Microglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0004839
Zoro #
G510495539
UPC #
-
Country of Origin
Italy

Dimensions

Length
8"
Outside Dia.
3.75"

Details

Application
Filtration
Head Material
Microglass
Filter Media
Microglass
Micron Rating
20 ยต
Replaces Brand
Baldwin
Replaces Part Number
BT372MPG

Description

Beta 1 Filters B1SO0004840 is a quality replacement for BALDWIN / BT372MPG.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.