
Spin-On replacement filter for BT611MPG / BALDWIN
Mfr # B1SO0003644
Zoro # G110494932
product price: $70.45
/eaSold in multiples of 2 for $140.90
Key Features
Microns
10 µ
Outside Dia.
5.079"
Application
Filtration
Head Material
Microglass
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0003644
Zoro #
G110494932
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.079"
Length
7.165"
Details
Microns
10 µ
Application
Filtration
Head Material
Microglass
Filter Media
Microglass
Micron Rating
10 µ
Replaces Brand
Baldwin
Replaces Part Number
BT611MPG
Description
Beta 1 Filters B1SO0003645 is a quality replacement for BALDWIN / BT611MPG.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.