
Spin-On replacement filter for BT749 / BALDWIN
Mfr # B1SO0008419
Zoro # G110499869
product price: $91.25
/eaSold in multiples of 2 for $182.50
Free Shipping & Returns
Key Features
Microns
32 µ
Application
Filtration
Micron Rating
40 µ
Outside Dia.
3.74"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0008419
Zoro #
G110499869
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.74"
Length
9.508"
Details
Microns
32 µ
Application
Filtration
Micron Rating
40 µ
Item
Hydraulic Filter
Head Material
Microglass
Filter Media
Microglass
Replaces Brand
Baldwin
Replaces Part Number
BT749
Description
Beta 1 Filters B1SO0008418 is a quality replacement for BALDWIN / BT749.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.