
Spin-On replacement filter for BT8377MPG / BALDWIN
Mfr # B1SO0008002
Zoro # G610498331
product price: $62.39
/eaSold in multiples of 2 for $124.78
Key Features
Filter Media
Microglass
Head Material
Microglass
Length
9.508"
Micron Rating
5 µ
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1SO0008002
Zoro #
G610498331
UPC #
-
Country of Origin
Italy
Dimensions
Length
9.508"
Outside Dia.
3.74"
Details
Item
Hydraulic Filter
Filter Media
Microglass
Head Material
Microglass
Micron Rating
5 µ
Application
Filtration
Microns
5 µ
Replaces Brand
Baldwin
Replaces Part Number
BT8377MPG
Description
Beta 1 Filters B1SO0008006 is a quality replacement for BALDWIN / BT8377MPG.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.