
Spin-On replacement filter for BT83910 / BALDWIN
Mfr # B1SO0001705
Zoro # G410490696
product price: $29.55
/eaSold in multiples of 4 for $118.20
Key Features
Outside Dia.
3.78 in
Filter Media
Cellulose
Head Material
Cellulose
Length
5.787 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0001705
Zoro #
G410490696
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.78 in
Length
5.787 in
Details
Filter Media
Cellulose
Head Material
Cellulose
Application
Filtration
Micron Rating
10 ยต
Replaces Part Number
BT83910
Replaces Brand
Baldwin
Description
Beta 1 Filters B1SO0001724 is a quality replacement for BALDWIN / BT83910.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.