Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-On replacement filter for CA151AFC1 / SOFIMA

  • Mfr # B1SO0002382

  • Zoro # G310492936


product price: $50.59
/ea
Sold in multiples of 4 for $202.36

Key Features

Microns
5 µ
Application
Filtration
Outside Dia.
3.78"
Filter Media
Microglass
Length
5.787"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0002382
Zoro #
G310492936
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.78"
Length
5.787"

Details

Microns
5 µ
Application
Filtration
Item
Hydraulic Filter
Filter Media
Microglass
Micron Rating
5 µ
Head Material
Microglass
Replaces Part Number
CA151AFC1
Replaces Brand
Sofima

Description

Beta 1 Filters B1SO0002397 is a quality replacement for SOFIMA / CA151AFC1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.