
Spin-On replacement filter for CA151ECV1 / SOFIMA
Mfr # B1SO0001980
Zoro # G010498641
product price: $34.95
/eaSold in multiples of 4 for $139.80
Key Features
Filter Media
Cellulose
Outside Dia.
3.78"
Microns
25 µ
Head Material
Cellulose
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0001980
Zoro #
G010498641
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.78"
Length
5.787"
Details
Filter Media
Cellulose
Item
Hydraulic Filter
Microns
25 µ
Head Material
Cellulose
Application
Filtration
Micron Rating
25 µ
Replaces Part Number
CA151ECV1
Replaces Brand
Sofima
Description
Beta 1 Filters B1SO0002058 is a quality replacement for SOFIMA / CA151ECV1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.