Shop BETA 1 FILTERS

Spin-On replacement filter for CA152EMCV1 / SOFIMA

  • Mfr # B1SO0003183
  • Zoro # G415545360

product price: 
$
59.29
/ea
Sold in multiples of 4 for $237.16

Key Features

Replaces OEM Brand
SOFIMA
Filter Rating (Microns)
125
Filter Media
Wire Mesh
Height
8.39 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B1SO0003183
Zoro #
G415545360
UPC #
-
Country of Origin
Italy
Replaces OEM Brand
SOFIMA
Replaces OEM Part
CA152EMCV1
Filter Rating (Microns)
125
Filter Media
Wire Mesh

Dimensions

Height
8.39 in

Description

Beta 1 Filters B1SO0003206 is a quality replacement for SOFIMA / CA152EMCV1.Unleash the power of clean fluids with our high-performance Spin-on Hydraulic and Oil Filters. Engineered to perfection, these filters provide superior protection by ensuring smooth operation and extended equipment life.Our Spin-on Oil Filters feature a user-friendly design, you can easily attach or detach the filter minimizing downtime and maximizing productivity. Keep your machinery running smoothly with quick and hassle-free maintenance.Equipped with advanced filtration technology, these filters effectively remove particles, dirt, and impurities from hydraulic fluids or oil, preventing damage to critical components. The multi-layered filter media captures contaminants of various sizes, guaranteeing thorough filtration and optimal system cleanliness. Experience the peace of mind that comes with clean fluids and extend the life of your equipment.Invest in the longevity of your equipment and optimize the performance of your hydraulic and oil systems.Any OEM names and related trademarks are the property of their respective owners.All filters are manufactured by an ISO Certified company


  • • Filter replacement for CA152EMCV1 SOFIMA
  • • Contains 4 spin-on hydraulic/oil filter(s).
  • • All filters are manufactured by an ISO Certified company
  • • Designed with efficiency and reliability in mind.
  • • Designed for various applications, including hydraulic systems and oil filtration.
  • • Meets or exceeds OEM Standards

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.