
Spin-On replacement filter for CA202FV1 / SOFIMA
Mfr # B1SO0003149
Zoro # G210488930
product price: $99.25
/eaSold in multiples of 4 for $397.00
Free Shipping & Returns
Key Features
Microns
20 µ
Outside Dia.
3.78"
Length
8.386"
Micron Rating
20 µ
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0003149
Zoro #
G210488930
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.78"
Length
8.386"
Details
Microns
20 µ
Micron Rating
20 µ
Filter Media
Microglass
Head Material
Microglass
Application
Filtration
Replaces Brand
Sofima
Replaces Part Number
CA202FV1
Description
Beta 1 Filters B1SO0003160 is a quality replacement for SOFIMA / CA202FV1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.