Spin-On replacement filter for CA21132179 / MATTEI
- Mfr # B1SO0049674
- Zoro # G114232233
Key Features
Specifications
Details
- MFR #
- B1SO0049674
- Zoro #
- G114232233
- UPC #
- -
- Country of Origin
- United States
- OEM Part Number
- CA21132179
- Fits Brand
- MATTEI
- Material
- Microglass
- Application
- Filtration
- Media
- Microglass
Dimensions
- Length
- 7 in
- Outside Dia.
- 4.63 in
Description
Beta 1 Filters B1SO0049676 is a quality replacement for MATTEI / CA21132179.Unleash the power of clean fluids with our high-performance Spin-on Hydraulic and Oil Filters. Engineered to perfection, these filters provide superior protection by ensuring smooth operation and extended equipment life.Our Spin-on Oil Filters feature a user-friendly design, you can easily attach or detach the filter minimizing downtime and maximizing productivity. Keep your machinery running smoothly with quick and hassle-free maintenance.Equipped with advanced filtration technology, these filters effectively remove particles, dirt, and impurities from hydraulic fluids or oil, preventing damage to critical components. The multi-layered filter media captures contaminants of various sizes, guaranteeing thorough filtration and optimal system cleanliness. Experience the peace of mind that comes with clean fluids and extend the life of your equipment.Invest in the longevity of your equipment and optimize the performance of your hydraulic and oil systems.Any OEM names and related trademarks are the property of their respective owners.All filters are manufactured by an ISO Certified company
- • Filter replacement for CA21132179 MATTEI
- • Contains 1 spin-on hydraulic/oil filter(s).
- • All filters are manufactured by an ISO Certified company
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Meets or exceeds OEM Standards
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.