
Spin-On replacement filter for CA301ECV1M / SOFIMA
Mfr # B1SO0007060
Zoro # G510499759
product price: $151.99
/eaSold in multiples of 2 for $303.98
Free Shipping & Returns
Key Features
Micron Rating
25 µ
Filter Media
Cellulose
Outside Dia.
5.039"
Length
7.165"
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0007060
Zoro #
G510499759
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.039"
Length
7.165"
Details
Micron Rating
25 µ
Filter Media
Cellulose
Item
Hydraulic Filter
Head Material
Cellulose
Application
Filtration
Microns
25 µ
Replaces Part Number
CA301ECV1M
Replaces Brand
Sofima
Description
Beta 1 Filters B1SO0007076 is a quality replacement for SOFIMA / CA301ECV1M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.