Zoro Homepage

Spin-On replacement filter for CA402FC1 / SOFIMA

  • Mfr # B1SO0006289

  • Zoro # G410499675


product price: $167.99
/ea
Sold in multiples of 2 for $335.98
Free Shipping & Returns

Key Features

Micron Rating
5 µ
Application
Filtration
Microns
5 µ
Head Material
Microglass
Outside Dia.
5.039"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0006289
Zoro #
G410499675
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
5.039"
Length
10.472"

Details

Micron Rating
5 µ
Application
Filtration
Microns
5 µ
Head Material
Microglass
Filter Media
Microglass
Item
Hydraulic Filter
Replaces Brand
Sofima
Replaces Part Number
CA402FC1

Description

Beta 1 Filters B1SO0006340 is a quality replacement for SOFIMA / CA402FC1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.