
Spin-On replacement filter for CCA301AFV1 / SOFIMA
Mfr # B1SO0005789
Zoro # G810498629
product price: $114.99
/eaSold in multiples of 2 for $229.98
Free Shipping & Returns
Key Features
Head Material
Microglass
Outside Dia.
5.039"
Length
6.693"
Filter Media
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0005789
Zoro #
G810498629
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.039"
Length
6.693"
Details
Head Material
Microglass
Filter Media
Microglass
Application
Filtration
Microns
20 µ
Micron Rating
20 µ
Replaces Brand
Sofima
Replaces Part Number
CCA301AFV1
Description
Beta 1 Filters B1SO0005859 is a quality replacement for SOFIMA / CCA301AFV1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.