
Spin-On replacement filter for CCA302EFV1 / SOFIMA
Mfr # B1SO0004175
Zoro # G010490379
product price: $107.99
/eaSold in multiples of 2 for $215.98
Free Shipping & Returns
Key Features
Outside Dia.
5.079"
Microns
20 µ
Filter Media
Microglass
Micron Rating
20 µ
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0004175
Zoro #
G010490379
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.079"
Length
9.016"
Details
Item
Hydraulic Filter
Microns
20 µ
Filter Media
Microglass
Micron Rating
20 µ
Application
Filtration
Head Material
Microglass
Replaces Brand
Sofima
Replaces Part Number
CCA302EFV1
Description
Beta 1 Filters B1SO0004210 is a quality replacement for SOFIMA / CCA302EFV1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.