
Spin-On replacement filter for CG070P10A / MP FILTRI
Mfr # B1SO0002816
Zoro # G810498674
product price: $30.05
/eaSold in multiples of 4 for $120.20
Key Features
Application
Filtration
Outside Dia.
3.78 in
Length
8.386 in
Micron Rating
10 ยต
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0002816
Zoro #
G810498674
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.78 in
Length
8.386 in
Details
Application
Filtration
Micron Rating
10 ยต
Filter Media
Cellulose
Head Material
Cellulose
Replaces Part Number
CG070P10A
Replaces Brand
Mp Filtri
Description
Beta 1 Filters B1SO0002846 is a quality replacement for MP FILTRI / CG070P10A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.