
Spin-On replacement filter for CG150P10A / MP FILTRI
Mfr # B1SO0005966
Zoro # G710499429
product price: $49.39
/eaSold in multiples of 2 for $98.78
Key Features
Head Material
Cellulose
Length
10.472 in
Micron Rating
10 ยต
Outside Dia.
5.039 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0005966
Zoro #
G710499429
UPC #
-
Country of Origin
Italy
Dimensions
Length
10.472 in
Outside Dia.
5.039 in
Details
Head Material
Cellulose
Micron Rating
10 ยต
Application
Filtration
Item
Hydraulic Filter
Filter Media
Cellulose
Replaces Brand
Mp Filtri
Replaces Part Number
CG150P10A
Description
Beta 1 Filters B1SO0006042 is a quality replacement for MP FILTRI / CG150P10A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.